Beli lampu kapal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenmaster Lampu Badai
    Mulai

    Rp83.900

    Kenmaster Lampu Badai
    Deskripsi:
    - Lampu serbaguna ini dapat digunakan untuk kapal / lampu hias / lampu emergency dan lain lain- Terdapat sumbu di dalam lampu. yang dapat di nyalahkan dengan api- Bahan bakar minyak tanah / Oplosan Bensin dan Solar / Parafin- Cocok untuk berkemah dan outdor lainnya
    atribut:
    • Average Life (hour): 14
    • Color: Random Color
    • Material: 100% dari plat Besi
  2. NIPPONSENTO Small Boat Light (JCI Certified Product) (Lampu Kapal Kecil)
    Mulai

    Rp3.699.900

    NIPPONSENTO Small Boat Light (JCI Certified Product) (Lampu Kapal Kecil)
    Deskripsi:
    This product has passed the certification of the Small Vessel Inspection Organization (JCI).- With light bulb (24V).
  3. SATA VDE Insulated Pressure-Resistant Tool
    Mulai

    Rp2.099.900

    SATA VDE Insulated Pressure-Resistant Tool
    Deskripsi:
    - 61311G Series VDE Insulated Slotted Screwdriver 2.5x75MM- 61313G Series VDE Insulated Slotted Screwdriver 4x100MM- 61314G Series VDE Insulated Slotted Screwdriver 5.5x125MM- 61211G Series VDE Insulated Cross Screwdriver #0x60MM- 61212G Series VDE Insulated Cross Screwdriver #1x80MM- 61213G Series VDE Insulated Cross Screwdriver #2x100MM- 70333VDE Insulated Pressure-Resistant Wire Cutter 8inch- 70232VDE Insulated Pressure Resistant Diagonal Cutting Pliers 6inch- 70131VDE Insulated Voltage-Resistant Needle Nose Pliers 6inch- VDE insulated voltage-resistant pliers, the pliers are made of Cr-V (chrome-vanadium steel)- Nickel-iron alloy plated surface, strong anti-rust ability- The shearing capacity of VDE insulated pressure-resistant pliers meets the American ASME standard: diagonal pliers ASMEB107.11-2002, wire cutters ASMEB107.20-2004, needle-nose pliers ASMEB107.13-2003- German imported VDE insulated pressure-resistant screwdriver, performance meets DIN7437, DIN7438, DIN5264, quality assurance
  4. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  5. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  6. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  7. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  8. SATA VDE Insulated Adjustable Wrench
    Mulai

    Rp559.900

    SATA VDE Insulated Adjustable Wrench
    Deskripsi:
    - Tested to 10000 volts to ensure user safety- Made of alloy steel with chrome plated surface for better antirust ability- Dual material two-tone patented handle. Oil and scratch resistance
  9. Meval Twin Head Emergency Lamp
    Mulai

    Rp569.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  10. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  11. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  12. WOKIN Insulated Hand Tools Set
    Mulai

    Rp569.900

    WOKIN Insulated Hand Tools Set
    Deskripsi:
    > Contents:- 180mm insulated combination pliers;- 160mm insulated diagonal cutting pliers;- 0.4x2.5x75mm insulated slotted screwdriver;- 0.8x4.0x100mm insulated slotted screwdriver;- PH2x100mm insulated phillips screwdriver;- 3.0x70mm voltage tester;> VDE/GS certificated> Manufactured according to EN60900> Packing: canvas bag with color box
  13. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  14. Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Deskripsi:
    Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruangan
    atribut:
    • Dimensions (cm): 9x10x2
    • Cable Length (cm): 140
    • Battery Type: 1 x AAA
Daftar Harga lampu kapal Terbaru October 2026
Kenmaster Lampu BadaiRp83.900
NIPPONSENTO Small Boat Light (JCI Certified Product) (Lampu Kapal Kecil)Rp3.699.900
SATA VDE Insulated Pressure-Resistant ToolRp2.099.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
CMOS Lampu Emergency LEDRp169.900
Maxspid Emergency Light Twin LampRp1.699.900
SATA VDE Insulated Adjustable WrenchRp559.900
Meval Twin Head Emergency LampRp569.900
Panasonic Lampu EmergencyRp1.199.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)